{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 29 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 28.010 mm - 29.050 mm | |
Flute length Lc | 73 mm | |
Overhang L1 | 181 mm | |
Overall length L | 281 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 29 | |
EAN / GTIN | 4045197092656 | |
Manufacturer number | 164180 29 |
This article |
Recommendations |
||
---|---|---|---|
Machine reamer configurable 29 mm |
|||
Number of cutting edges Z | 10 | 8 | 8 |
Colour ring | without | green | green |
Overall length L | 281 | 180 | 180 |
Through-coolant | no | yes, with 25 bar | yes, with 25 bar |
Norm | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.3 ;0.5 | 0.3 | 0.3 |