{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 11.810 mm - 12.050 mm | |
Flute length Lc | 44 mm | |
Overhang L1 | 115 mm | |
Overall length L | 182 mm | |
Number of cutting edges Z | 6 | |
Morse taper MT size | 1 | |
Feed f in steel < 750 N/mm2 | 0.15 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 12 | |
EAN / GTIN | 4045197092311 | |
Manufacturer number | 164180 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer configurable 12 mm |
||||||
Number of cutting edges Z | 6 | 6 | 6 | 6 | 6 | 6 |
Overall length L | 182 | 151 | 151 | 151 | 151 | 182 |
Nominal ⌀ DC | 12 | 12 | 12 | 12 | 12 | 12 |
Norm | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 212 B | DIN 208 B |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Plain shank with h9 | Morse taper |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |