{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | TiN | |
Tolerance | H7 | |
Tool material | HSS E | |
Norm | DIN 212 B | |
Through-coolant | no | |
Shank | Plain shank with h9 | |
Application for type of drilling | for through holes | |
Flute length Lc | 33 mm | |
Overhang L1 | 77 mm | |
Overall length L | 117 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 163500 8 | |
EAN / GTIN | 4045197251398 | |
Manufacturer number | 163500 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Machine reamer H7 8 mm |
||||||
Coating | TiN | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | green | without | without | without | without |
Nominal ⌀ DC | 8 | 8 | 8 | 8 | 8 | 8 |
Shank | Plain shank with h9 | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Morse taper | Morse taper |
Feed f in steel < 750 N/mm2 | 0.2 | 0.25 | 0.25 | 0.25 | 0.13 | 0.13 |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |
Reaming oversize in diameter | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 |