• The item cannot be ordered due to missing prices.

Machine reamer H7, TiN, Nominal ⌀ DC: 5mm

Article no.: 163500 5

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS E
  • Standard: DIN 212 B
  • Through-coolant: no
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5 mm
Coating TiN
Tolerance H7
Tool material HSS E
Standard DIN 212 B
Through-coolant no
Shank Plain shank with h9
Application for type of drilling for through holes
Flute length Lc 23 mm
Overhang L1 54 mm
Overall length L 86 mm
Number of cutting edges Z 6
Shank ⌀ Ds 5 mm
Feed f in steel < 750 N/mm2 0.15 mm/rev.
Reaming oversize in diameter 0.1 mm
Shank tolerance h9
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 163500 5
EAN / GTIN 4045197251367
Manufacturer number 163500 5

Application Table

Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
10
Steel < 900 N/mm²
P
9
Steel < 1100 N/mm²
P
7
Steel < 1400 N/mm²
P
5
Ti > 850 N/mm²
S
7
GG(G)
K
7
CuZn
N
18
Oil
 
wet maximum
 

Description

Version:

With long flutes and left-hand helix. Even number of teeth with irregular spacing.

Application:

For reaming through holes, as the swarf is evacuated in the direction of cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine reamer H7, TiN, Nominal ⌀ D<sub>C</sub>: 5mm

Machine reamer H7, TiN, Nominal ⌀ DC: 5mm

Number of cutting edges Z 6 6 6 6 6 6
Overhang L1 54 mm 57 mm 57 mm 57 mm 63 mm 63 mm
Colour ring without green without without without without
Overall length L 86 mm 86 mm 86 mm 86 mm 133 mm 133 mm
Through-coolant no no no no no no
Type of product Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit Phillips bit
Reaming oversize in diameter 0.1 mm 0.1 mm 0.1 mm 0.1 mm 0.1 mm 0.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart