{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | Manufacturer’s standard | |
Through-coolant | no | |
Shank | DIN 1835 A to h6 | |
Application for type of drilling | for through holes | |
⌀ range | 8.060 mm - 8.500 mm | |
Flute length Lc | 33 mm | |
Overhang L1 | 80 mm | |
Overall length L | 117 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 162951 8,5 | |
EAN / GTIN | 4045197366153 | |
Manufacturer number | 162951 8,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
NC reamer Configurable 8,5 mm |
||||
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Coating | uncoated | uncoated | uncoated | uncoated |
Nominal ⌀ DC | 8.5 | 8.5 | 8.5 | 8.5 |
Norm | Manufacturer’s standard | Manufacturer’s standard | DIN 212 B | DIN 208 B |
Flute length Lc | 33 | 33 | 33 | 36 |
Application for type of drilling | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 | 0.1 ;0.2 |