• The item cannot be ordered due to missing prices.

Hand reamer H7 20 mm

Article no.: 160150 20

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: HSS
  • Standard: DIN 206 B
  • Helix angle: 7-8
  • Application for type of drilling: for through hole

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 20 mm
    Tolerance H7
    Tool material HSS
    Standard DIN 206 B
    Helix angle 7-8 degrees
    Application for type of drilling for through hole
    Flute length Lc 100 mm
    Overhang L1 120 mm
    Overall length L 201 mm
    Number of cutting edges Z 8
    Shank square □ 16 mm
    Colour ring without
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 160150 20
    EAN / GTIN 4045197937339
    Manufacturer number 160150 20

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer.

    Application:

    For through holes (not for blind holes). Also very suitable for interrupted holes.

    Note:

    Hand reamers finish ground to match your specifications can be ordered as No. 160200.
    For suitable tap wrenches see No. 148350; 148200; 148410 and extensions No.149400.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart