{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 66 mm | |
Overhang L1 | 86 mm | |
Overall length L | 133 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 8 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 10 | |
EAN / GTIN | 4045197937247 | |
Manufacturer number | 160150 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hand reamer H7 10 mm |
||
Overhang L1 | 86 | 86 |
Overall length L | 133 | 133 |
Nominal ⌀ DC | 10 | 10 |
Flute length Lc | 66 | 38 |
Tool material | HSS | Carbide K10 |
Tolerance | H7 | H7 |
Application for type of drilling | for through hole | for through holes |