{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pin ⌀ | 14.5 mm | |
overall length | 105 mm | |
Shank ⌀ | 10 mm | |
Type of product | Pilot pin |
Article number | 156750 2/14,5 | |
EAN / GTIN | 4033591016743 | |
Manufacturer number | 15 624 145 |