• The item cannot be ordered due to missing prices.

Pilot 0/10,5 mm

Article no.: 156750 0/10,5

Select article variation and quantity

Size / pin ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pin ⌀ 10.5 mm
    overall length 59 mm
    Shank ⌀ 4 mm
    Type of product Pilot pin

    Identification numbers & Classifications

    Article number 156750 0/10,5
    EAN / GTIN 4033591016255
    Manufacturer number 15 501 105

    Description

    Version:

    Fixed guide pin: gas nitrided, precision turned
    Rotating pin: surface hardened and ground.
    Size 01/2.4 to 1/8.4 − fixed pilot.
    Size 1/8.5 to 1/18 − rotating pilot with coolant bore.
    Size 2/11.5 to 2/13 − fixed pilot.
    Size 2/14 to 2/32 − rotating pilot with coolant bore.

    Application:

    When using the rotating pilot (with coolant bore) size 1 and 2 in holder No. 156720 size 1/20 the coolant is fed directly to the cutting edges for optimum chip evacuation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart