{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 63 mm | |
Coating | uncoated | |
Countersink tip angle | 60 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 334 | |
Shank | Morse taper | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 20 mm | |
Overall length L | 190 mm | |
Morse taper MT | 4 | |
Feed f in steel < 500 N/mm2 | 0.35 mm/rev. | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150860 63 | |
EAN / GTIN | 4045197087447 | |
Manufacturer number | 150860 63 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Countersink, form D 60° 63 mm |
||||
External ⌀ | 63 | 63 | 63 | 63 |
Coating | uncoated | uncoated | uncoated | TiN |
Overall length L | 190 | 180 | 180 | 180 |
Through-coolant | no | no | no | no |
smallest countersink ⌀ for holes from | 20 | 16 | 16 | 16 |
Feed f in steel < 500 N/mm2 | 0.35 | 0.35 | 0.35 | 0.35 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |