• The item cannot be ordered due to missing prices.

Countersink, form D 60° 31,5 mm

Article no.: 150860 31,5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 60
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 334
  • Shank: Morse taper

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31.5 mm
Coating uncoated
Countersink tip angle 60 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 334
Shank Morse taper
Through-coolant no
smallest countersink ⌀ for holes from 10 mm
Overall length L 118 mm
Morse taper MT 2
Feed f in steel < 500 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150860 31,5
EAN / GTIN 4045197087416
Manufacturer number 150860 31,5

Application Table

Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
CuZn
N
65
wet maximum
 
dry
 

Description

Version:

The chip flutes are ground from solid up to size 31.5. Countersink point and circumference are relief ground and cut easily. This results in easy and chatter-free cutting for deep countersinking, as well as for deburring or countersinking.

Application:

For chatter-free countersinking and deburring.
Especially suitable for chamfering tapped holes and for countersinking in jig and tool making.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart