• The item cannot be ordered due to missing prices.

HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90° 16,5 mm

Article no.: 150184 16,5

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 16.5 mm
    Coating TiAlN
    Countersink tip angle 90 degrees
    Tool material HSS
    Spacing of the countersink cutting edges unequal spacing
    Number of cutting edges Z 3
    Standard DIN 335 C
    Shank Three clamping flats to h9
    Through-coolant no
    smallest countersink ⌀ for holes from 3.2 mm
    Overall length L 60 mm
    Shank ⌀ Ds 10 mm
    for countersunk screws DIN 7991 M8
    Feed f in steel < 500 N/mm2 0.14 mm/rev.
    Shank tolerance h9
    Colour ring green
    Series Pro Steel
    Type of product Stepped drill and countersink

    Identification numbers & Classifications

    Article number 150184 16,5
    EAN / GTIN 4062406524456
    Manufacturer number 150184 16,5

    Application Table

    Alu plastics
    N
    75
    Aluminium (short chipping)
    N
    70
    Steel < 750 N/mm²
    P
    50
    Steel < 900 N/mm²
    P
    40
    Steel < 1100 N/mm²
    P
    20
    Steel < 1400 N/mm²
    P
    15
    Steel < 55 HRC
    H
    8
    INOX < 900 N/mm²
    M
    18
    INOX > 900 N/mm²
    M
    15
    Ti > 850 N/mm²
    S
    12
    GG(G)
    K
    20
    CuZn
    N
    20
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    All countersinks have 3 cutting edges, radially relieved.
    Flutes are ground from solid.
    HOLEX Pro Steel:
    • Exact machining results in manual and machine use.
    • Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces.
    • Optimum tool life thanks to TiALN high-performance coating.
    • High process reliability due to optimised chip evacuation.
    • Attractive cost/benefit ratio.

    Three drive flats on the shank for use in a 3-jaw chuck.

    Application:

    High-precision countersink for chatter-free 90° countersinking.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90° 16,5 mm

    HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90° 16,5 mm

    Colour ring green green
    Countersink tip angle 90 90
    Standard DIN 335 C DIN 335 C
    Tool material HSS HSS
    Shank ⌀ Ds 10 10
    Spacing of the countersink cutting edges unequal spacing unequal spacing
    Type of product Stepped drill and countersink Stepped drill and countersink

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart