{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 31 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 4.2 mm | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 12 mm | |
for countersunk screws DIN 7991 | M16 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150184 31 | |
EAN / GTIN | 4062406524500 | |
Manufacturer number | 150184 31 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 31mm |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
Overall length L | 71 mm | 71 mm | 71 mm | 140 mm | 71 mm |
Through-coolant | no | no | no | no | no |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | DIN 335 C |
smallest countersink ⌀ for holes from | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm | 4.2 mm |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |