• The item cannot be ordered due to missing prices.

Countersink 90° 6 mm

Article no.: 150180 6
New product

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

External ⌀ 6 mm
Coating TiN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 1.5 mm
Overall length L 45 mm
Shank ⌀ Ds 5 mm
for countersunk screws ISO 2009, 2010, 7046, 7047 M3
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Shank tolerance h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150180 6
EAN / GTIN 4045197085870
Manufacturer number 150180 6

Application Table

Aluminium (short chipping)
N
38
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
Economy version, improved performance due to coating.

Application:

High precision countersinks for chatter-free countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink 90° 6 mm

Countersink 90° 6 mm

Number of cutting edges Z 3 3
for countersunk screws ISO 2009, 2010, 7046, 7047 M3 M3
Overall length L 45 45
Through-coolant no no
Shank tolerance h9 h9
Tool material HSS HSS
Feed f in steel < 500 N/mm2 0.09 0.09

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart