{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 23 mm | |
Coating | TiN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M12 | |
Feed f in steel < 500 N/mm2 | 0.16 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150180 23 | |
EAN / GTIN | 4045197085993 | |
Manufacturer number | 150180 23 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Countersink 90° 23 mm |
||
Coating | TiN | TiCN |
Overall length L | 67 mm | 67 mm |
Standard | DIN 335 C | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS E |
smallest countersink ⌀ for holes from | 3.8 mm | 3.8 mm |
Type of product | Stepped drill and countersink | Stepped drill and countersink |