• The item cannot be ordered due to missing prices.

Countersink solid carbide 100° 20,5 mm

Article no.: 150025 20,5

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 100
  • Tool material: Solid carbide
  • Number of cutting edges Z: 5
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 20.5 mm
Coating uncoated
Countersink tip angle 100 degrees
Tool material Solid carbide
Number of cutting edges Z 5
Standard Manufacturer’s standard
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 5 mm
Overall length L 61 mm
Shank ⌀ Ds 10 mm
Feed f in Inconel® 0.08 mm/rev.
Shank tolerance h9
Colour ring pink
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150025 20,5
EAN / GTIN 4045197543066
Manufacturer number 150025 20,5

Application Table

Ti > 850 N/mm²
S
6
Inconel
S
5
GRP
N
5
CRP
N
5
wet minimum
 
dry
 

Description

Version:

Easy and chatter-free deburring and countersinking.
Very sturdy version with solid carbide head, for heavy-duty use. Specially for materials that are difficult to machine.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart