• The item cannot be ordered due to missing prices.

Countersink solid carbide 100° 12,4 mm

Article no.: 150025 12,4

Select article variation and quantity

External ⌀ DC (mm) Unit price incl. VAT
  • Countersink tip angle: 100
  • Tool material: Solid carbide
  • Number of cutting edges Z: 5
  • Standard: Manufacturer’s standard
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 12.4 mm
Coating uncoated
Countersink tip angle 100 degrees
Tool material Solid carbide
Number of cutting edges Z 5
Standard Manufacturer’s standard
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 4 mm
Overall length L 55 mm
Shank ⌀ Ds 8 mm
Feed f in Inconel® 0.05 mm/rev.
Shank tolerance h9
Colour ring pink
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150025 12,4
EAN / GTIN 4045197543042
Manufacturer number 150025 12,4

Application Table

Ti > 850 N/mm²
S
6
Inconel
S
5
GRP
N
5
CRP
N
5
wet minimum
 
dry
 

Description

Version:

Easy and chatter-free deburring and countersinking.
Very sturdy version with solid carbide head, for heavy-duty use. Specially for materials that are difficult to machine.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart