{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for taps | M4 | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Flute length Lc | 14 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Drilling out tool |
Article number | 149830 M4 | |
EAN / GTIN | 4045197326911 | |
Manufacturer number | 149830 M4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |