{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for taps | M12 | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Flute length Lc | 35 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 11 mm | |
Shank tolerance | h6 | |
Colour ring | red | |
Type of product | Drilling out tool |
Article number | 149830 M12 | |
EAN / GTIN | 4045197504722 | |
Manufacturer number | 149830 M12 |