{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal and external □ | 2.1 mm | |
Norm | DIN 377 | |
for metric taps DIN 352 | M1 – M2.6 | |
⌀ D | 6 mm | |
Overall length | 60 mm | |
Type of product | Extension |
Article number | 149400 2,1 | |
EAN / GTIN | 4045197857224 | |
Manufacturer number | 149400 2,1 |