{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal and external □ | 6.2 mm | |
Norm | DIN 377 | |
for metric taps DIN 352 | M11 | |
⌀ D | 14 mm | |
Overall length | 120 mm | |
Type of product | Extension |
Article number | 149400 6,2 | |
EAN / GTIN | 4045197857316 | |
Manufacturer number | 149400 6,2 |