This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap wrench, adjustable 4

Article no.: 148400 4
  • Standard: DIN 1814

Product details

Technical Data

Standard DIN 1814
Capacity □ 5.5 mm - 16 mm
for hand taps DIN 352 M11 − M27
for hand reamer ⌀ DIN 206 7 mm - 20 mm
Overall length 480 mm

Identification numbers & Classifications

Article number 148400 4
Manufacturer number 148400 4

Description

Version:

With hardened jaws. Steel handles galvanised. For use in confined spaces one steel handle can be unscrewed.
Standard use:
body made of die-cast zinc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart