This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap wrench, adjustable 3

Article no.: 148400 3

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 1814

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 1814
Capacity □ 4.9 mm - 12 mm
for hand taps DIN 352 M5 − M20
for hand reamer ⌀ DIN 206 6.5 mm - 15 mm
Overall length 370 mm

Identification numbers & Classifications

Article number 148400 3
Manufacturer number 148400 3

Description

Version:

With hardened jaws. Steel handles galvanised. For use in confined spaces one steel handle can be unscrewed.
Standard use:
body made of die-cast zinc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart