{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M8×0.75 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 0.75 mm | |
External ⌀ | 25 mm | |
Height | 9 mm | |
Type of product | Die |
Article number | 141075 8X0,75 | |
EAN / GTIN | 4062406233570 | |
Manufacturer number | 141075 8X0,75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Die HSS-E 8X0,75 |
|||
External ⌀ | 25 | 25 | 25 |
Thread size | M8×0.75 | M8×0.75 | M8×0.75 |
Height | 9 | 9 | 9 |
Tool material | HSS E | HSS | HSS E |
Pitch | 0.75 | 0.75 | 0.75 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die |