{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141075 16X1 | |
EAN / GTIN | 4062406233761 | |
Manufacturer number | 141075 16X1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Die HSS-E 16X1 |
|||
External ⌀ | 45 | 45 | 45 |
Flank angle | 60 | 60 | 60 |
Thread size | M16×1 | M16×1 | M16×1 |
Norm | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand |
Tool material | HSS E | HSS | HSS E |
Pitch | 1 | 1 | 1 |