• The item cannot be ordered due to missing prices.

Die HSS 6X0,75

Article no.: 141050 6X0,75

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6×0.75
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.75 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 141050 6X0,75
EAN / GTIN 4045197083975
Manufacturer number 141050 6X0,75

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS 6X0,75

Die HSS 6X0,75

External ⌀ 20 20 20
Thread size M6×0.75 M6×0.75 M6×0.75
Height 7 7 7
Tool material HSS HSS E HSS E
Pitch 0.75 0.75 0.75
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart