• The item cannot be ordered due to missing prices.

Die HSS 11X1,25

Article no.: 141050 11X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M11×1.25
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.25 mm
External ⌀ 30 mm
Height 11 mm
Type of product Die

Identification numbers & Classifications

Article number 141050 11X1,25
EAN / GTIN 4062406222055
Manufacturer number 141050 11X1,25

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart