• The item cannot be ordered due to missing prices.

Die, M: M6

Article no.: 140460 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M6
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140460 M6
EAN / GTIN 4062406233358
Manufacturer number 140460 M6

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die, M: M6

Die, M: M6

on request
In stock
561 pieces in stock
495,88  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
683,10  SEK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,731 pieces in stock
163,88  SEK
plus VAT at the current rate Prices plus delivery costs
Thread type M M M M M-LH M
Thread size M6 M6 M6 M6 M6 M6
Height 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Tool material HSS E HSS HSS HSS E HSS HSS
Pitch 1 mm 1 mm 1 mm 1 mm 1 mm 1 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6e DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Gängsnitt Gängsnitt Gängsnitt

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart