{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 20 mm | |
Height | 7 mm | |
Type of product | Die |
Article number | 140400 M6 | |
EAN / GTIN | 4045197083517 | |
Manufacturer number | 140400 M6 |
This article |
Recommendations |
|
---|---|---|
Die M6 |
||
Flank angle | 60 | 60 |
Thread type | M | M |
Thread size | M6 | M6 |
Height | 7 | 7 |
Pitch | 1 | 1 |
Tolerance class | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die |