{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
for metric threads | M3 − M12 | |
Type of product | Die |
Article number |
142710 M3-12
Copy |
|
EAN / GTIN |
4045197592149
Copy |
|
Manufacturer number |
142710 M3-12
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |