• The item cannot be ordered due to missing prices.

Die 6g M3,5

Article no.: 140300 M3,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3.5
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.6 mm
External ⌀ 20 mm
Height 5 mm
Type of product Die

Identification numbers & Classifications

Article number 140300 M3,5
EAN / GTIN 4045197083081
Manufacturer number 140300 M3,5

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die 6g M3,5

Die 6g M3,5

External ⌀ 20 mm 20 mm 20 mm 20 mm 20 mm
Height 5 mm 5 mm 5 mm 5 mm 5 mm
Standard EN 22568 EN 22568 EN 22568 EN 22568 EN 22568
Cutting direction right-hand right-hand left-hand right-hand right-hand
Tool material HSS HSS E HSS HSS HSS E
Pitch 0.6 mm 0.6 mm 0.6 mm 0.6 mm 0.6 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6e DIN 13 6g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart