{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M14 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 2 mm | |
External ⌀ | 38 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 140300 M14 | |
EAN / GTIN | 4045197083173 | |
Manufacturer number | 140300 M14 |
This article |
Recommendations |
|
---|---|---|
Die 6g M14 |
||
External ⌀ | 38 | 38 |
Flank angle | 60 | 60 |
Thread size | M14 | M14 |
Height | 14 | 14 |
Cutting direction | right-hand | right-hand |
Tool material | HSS | HSS |
Tolerance class | DIN 13 6g | DIN 13 6g |