{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.5 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | yes | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.5 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ guide value | 11.35 mm | |
Thread ⌀ | 12 mm | |
Number of clamping slots | 8 | |
Colour ring | without | |
Number of cutting edges Z | 8 | |
Thread depth | 36 mm | |
Series | GARANT Master | |
Type of product | Fluteless tap |
Article number | 139290 12X1,5 | |
EAN / GTIN | 4062406383978 | |
Manufacturer number | 139290 12X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() GARANT Master Form Steel fluteless machine tap with oil grooves HSS-E-PM IC 12X1,5 |
||||
Number of cutting edges Z | 8 | 6 | 3 | 8 |
Number of clamping slots | 8 | 6 | 3 | 8 |
Thread ⌀ | 12 | 12 | 12 | 12 |
Thread pitch | 1.5 | 1.5 | 1.5 | 1.5 |
Shank square □ | 7 | 7 | 7 | 7 |
Thread depth | 36 | 36 | 36 | 36 |
Application for type of drilling | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes | up to 3×D for blind holes ;up to 3×D for through holes |