{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.8 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6 mm | |
Shank square □ | 4.9 mm | |
Tapping hole ⌀ guide value | 4.65 mm | |
Thread ⌀ | 5 mm | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 7.5 mm | |
Type of product | Fluteless tap |
Article number | 139132 M5 | |
EAN / GTIN | 4045197446565 | |
Manufacturer number | 139132 M5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Fluteless machine tap without oil grooves HSS-E 6HX M5 |
||||
Number of clamping slots | 4 | 4 | 5 | 5 |
Flank angle | 60 | 60 | 60 | 60 |
Overall length L | 70 | 70 | 70 | 70 |
Thread ⌀ | 5 | 5 | 5 | 5 |
Through-coolant | no | no | no | no |
Thread depth | 7.5 | 15 | 15 | 15 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |