• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E 6HX M10

Article no.: 139132 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 10 mm
Shank square □ 8 mm
Tapping hole ⌀ guide value 9.35 mm
Thread ⌀ 10 mm
Number of clamping slots 5
Colour ring green
Number of cutting edges Z 5
Thread depth 15 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139132 M10
EAN / GTIN 4045197446596
Manufacturer number 139132 M10

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

Size M1–M1.4 – tolerance class: ISO 1X / 4HX
DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E 6HX M10

Fluteless machine tap without oil grooves HSS-E 6HX M10

Number of clamping slots 5 5 3 6
Overall length L 100 100 100 100
Thread type M M M M
Thread pitch 1.5 1.5 1.5 1.5
Through-coolant no no no no
Standard DIN 2174 DIN 2174 DIN 2174 DIN 2174
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart