{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 6-32 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 3.51 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ | 2.85 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 2 | |
Colour ring | green | |
Number of cutting edges Z | 2 | |
Thread depth | 27.78 mm | |
Type of product | Tap |
Article number | 137910 6-32 | |
EAN / GTIN | 4062406374792 | |
Manufacturer number | 137910 6-32 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E, TiN, UNC: 6-32 |
||||||
Number of cutting edges Z | 2 | 3 | 3 | 3 | 2 | 3 |
Coating | TiN | TiAlN | TiAlN | AlTiX | AlTiX | TiN |
Overall length L | 56 mm | 56 mm | 56 mm | 56 mm | 56 mm | 56 mm |
Thread ⌀ | 3.51 mm | 3.51 mm | 3.51 mm | 3.51 mm | 3.51 mm | 3.51 mm |
Thread size | 6-32 UNC | 6-32 UNC | 6-32 UNC | 6-32 UNC | 6-32 UNC | 6-32 UNC |
Tapping hole ⌀ | 2.85 mm | 2.85 mm | 2.85 mm | 2.85 mm | 2.85 mm | 2.85 mm |
Tolerance class | 2B | 2BX | 2BX | 2BX | 2BX | 2B |