{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Tap | |
Thread size | 6-32 UNC | |
Coating | TiN | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Tolerance class | 2B | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.794 mm | |
Threads per inch | 32 | |
Thread ⌀ | 3.51 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 4 mm | |
Shank square □ | 3 mm | |
Tapping hole ⌀ | 2.85 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 10.53 mm | |
Type of product | Tap |
Article number | 133375 6-32 | |
EAN / GTIN | 4062406374204 | |
Manufacturer number | 133375 6-32 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Tap machine tap HSS-E 6-32 |
||
Threads per inch | 32 | 32 |
Overall length L | 56 | 56 |
Thread pitch | 0.794 | 0.794 |
Tapping hole ⌀ | 2.85 | 2.85 |
Shank square □ | 3 | 3 |
Cutting direction | right-hand | right-hand |
Tolerance class | 2B | 2B |