{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 371 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.45 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ | 2.05 mm | |
Thread ⌀ | 2.5 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | green | |
Series | Pro Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 7.5 mm | |
Type of product | Tap |
Article number | 135910 M2,5 | |
EAN / GTIN | 4062406719944 | |
Manufacturer number | 135910 M2,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Tap machine tap HSS-E Form C, TiN, M: M2,5 |
||||||
Number of clamping slots | 3 | 3 | 3 | 3 | 3 | 2 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiN | vaporised | nitrided | TiCN | TiAlN | AlTiX |
Colour ring | green | yellow | pink | pink | blue | green |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm | 2.05 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |