{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Shank square □ | 9 mm | |
Tapping hole ⌀ | 14 mm | |
Thread ⌀ | 16 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Serie | Pro Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 48 mm | |
Type of product | Tap |
Article number | 135910 M16 | |
EAN / GTIN | 4062406374488 | |
Manufacturer number | 135910 M16 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Tap machine tap HSS-E Form C M16 |
|||
Colour ring | green | green | green |
Thread type | M | M | M |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Tapping hole ⌀ | 14 | 14 | 14 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Helix angle | 40 | 40 | 40 |
Thread depth | 48 | 48 | 48 |