• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form C, vaporised, M: M4

Article no.: 135855 M4

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Thread size M4
Coating vaporised
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.7 mm
Overall length L 63 mm
Shank ⌀ Ds 4.5 mm
Shank square □ 3.4 mm
Tapping hole ⌀ 3.3 mm
Thread ⌀ 4 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 2
Colour ring green
Number of cutting edges Z 2
Thread depth 12 mm
Type of product Tap

Identification numbers & Classifications

Article number 135855 M4
EAN / GTIN 4045197649539
Manufacturer number 135855 M4

Application Table

Aluminium (short chipping)
N
11
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
8
Steel < 900 N/mm²
P
7
Steel < 1100 N/mm²
P
4
INOX < 900 N/mm²
M
4
CuZn
N
12
Uni
 
Oil
 

Description

Version:

Form C (2−3 turns lead chamfer).

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap HSS-E Form C, vaporised, M: M4

Machine tap HSS-E Form C, vaporised, M: M4

Number of clamping slots 2 3 3
Thread size M4 M4 M4 LH
Through-coolant no no no
Standard DIN 371 DIN 371 DIN 371
Shank square □ 3.4 mm 3.4 mm 3.4 mm
Tool material HSS E HSS E HSS E
Thread depth 12 mm 12 mm 12 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart