• The item cannot be ordered due to missing prices.

Machine tap, left-hand thread HSS-E 6H M4

Article no.: 136180 M4

Select article variation and quantity

M-LH Unit price incl. VAT
  • Thread type: M-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M4 LH
    Coating vaporised
    Thread type M-LH
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction left-hand
    Thread pitch 0.7 mm
    Overall length L 63 mm
    Shank ⌀ Ds 4.5 mm
    Shank square □ 3.4 mm
    Tapping hole ⌀ 3.3 mm
    Thread ⌀ 4 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 12 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 136180 M4
    EAN / GTIN 4045197078391
    Manufacturer number 136180 M4

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    Steel < 1100 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    6
    CuZn
    N
    13
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Left-hand cutting. With strong left-hand chip flutes, for optimum swarf evacuation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart