{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M24 | |
Coating | vaporised | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 3 mm | |
Overall length L | 160 mm | |
Shank ⌀ Ds | 18 mm | |
Shank square □ | 14.5 mm | |
Tapping hole ⌀ | 21 mm | |
Thread ⌀ | 24 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | green | |
Number of cutting edges Z | 4 | |
Thread depth | 72 mm | |
Type of product | Tap |
Article number | 135850 M24 | |
EAN / GTIN | 4045197077820 | |
Manufacturer number | 135850 M24 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Machine tap HSS-E Form C, vaporised, M: M24 |
|||||||
Number of cutting edges Z | 4 | 4 | 5 | 4 | 4 | 4 | 4 |
Number of clamping slots | 4 | 4 | 5 | 4 | 4 | 4 | 4 |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Overall length L | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
Thread type | M | M | M | M | M | M | M |
Through-coolant | no | no | no | no | no | no | no |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |