• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form C M12

Article no.: 135850 M12

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Thread size M12
    Coating vaporised
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 376
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.75 mm
    Overall length L 110 mm
    Shank ⌀ Ds 9 mm
    Shank square □ 7 mm
    Tapping hole ⌀ 10.2 mm
    Thread ⌀ 12 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 3
    Colour ring green
    Number of cutting edges Z 3
    Thread depth 36 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 135850 M12
    EAN / GTIN 4045197077769
    Manufacturer number 135850 M12

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    Steel < 1100 N/mm²
    P
    6
    INOX < 900 N/mm²
    M
    6
    CuZn
    N
    13
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Form C (2−3 turns lead chamfer).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Machine tap HSS-E Form C M12

    Machine tap HSS-E Form C M12

    Number of cutting edges Z 3 3 3
    Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
    Thread type M M M
    Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
    Cutting direction right-hand right-hand right-hand
    Tool material HSS E HSS E HSS E
    Tolerance class ISO 2 6H ISO 2 6H ISO 2 6H

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart