• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM M8

Article no.: 135378 M8
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M8
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 25 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 90 mm
Shank ⌀ Ds 8 mm
Shank square □ 6.2 mm
Tapping hole ⌀ 6.8 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring red
Number of cutting edges Z 3
Thread depth 16 mm
Type of product Tap

Identification numbers & Classifications

Article number 135378 M8
EAN / GTIN 4045197647962
Manufacturer number 135378 M8

Application Table

Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
7
TOOLOX 33
H
6
TOOLOX 44
H
3
HARDOX 500 < 1600 N/mm²
H
2
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
7
CuZn
N
7
Oil
 
wet maximum
 

Description

Version:

For use with emulsion (fat content minimum 8%).
For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart