• The item cannot be ordered due to missing prices.

Machine tap HSS-E-PM M14

Article no.: 135378 M14

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 376
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M14
Coating TiN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 25 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes
Cutting direction right-hand
Thread pitch 2 mm
Overall length L 110 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ 12 mm
Thread ⌀ 14 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring red
Number of cutting edges Z 3
Thread depth 42 mm
Type of product Tap

Identification numbers & Classifications

Article number 135378 M14
EAN / GTIN 4045197647993
Manufacturer number 135378 M14

Application Table

Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
7
TOOLOX 33
H
6
TOOLOX 44
H
3
HARDOX 500 < 1600 N/mm²
H
2
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
7
CuZn
N
7
Oil
 
wet maximum
 

Description

Version:

For use with emulsion (fat content minimum 8%).
For use with emulsion (fat content minimum 8%).

Recommendation:

For TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the tapping hole ⌀ 0.05 to 0.3 mm larger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart