• The item cannot be ordered due to missing prices.

Steel conduit tap PG21

Article no.: 133450 PG21
  • Thread type: Pg
  • Flank angle: 80
  • Tool material: HSS
  • Standard: DIN 40432
  • Thread standard: DIN 40430

Product details

Technical Data

Thread size Pg21
Coating uncoated
Thread type Pg
Flank angle 80 degrees
Tool material HSS
Standard DIN 40432
Thread standard DIN 40430
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.59 mm
Threads per inch 16
Thread ⌀ 28.3 mm
Overall length L 90 mm
Shank ⌀ Ds 20 mm
Shank square □ 16 mm
Tapping hole ⌀ 27 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
recommended maximum drilling depth L2 84.9 mm
Type of product Tap

Identification numbers & Classifications

Article number 133450 PG21
EAN / GTIN 4045197074959
Manufacturer number 133450 PG21

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Application:

For use as machine tap or for cleaning existing threads by hand.
For steel conduit threads DIN 40430.

Note:

Shank produced according to DIN 40432.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    PG Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart