• The item cannot be ordered due to missing prices.

Steel conduit tap, uncoated, PG: PG13,5

Article no.: 133450 PG13,5

Select article variation and quantity

PG Unit price incl. VAT
  • Thread type: Pg
  • Flank angle: 80
  • Tool material: HSS E
  • Standard: DIN 40432
  • Thread standard: DIN 40430

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size Pg13.5
Coating uncoated
Thread type Pg
Flank angle 80 degrees
Tool material HSS E
Standard DIN 40432
Thread standard DIN 40430
Taper lead form D
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.41 mm
Threads per inch 18
Thread ⌀ 20.4 mm
Overall length L 80 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ 19 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 4
Colour ring without
Number of cutting edges Z 4
recommended maximum drilling depth L2 61.2 mm
Type of product Tap

Identification numbers & Classifications

Article number 133450 PG13,5
EAN / GTIN 4045197074935
Manufacturer number 133450 PG13,5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
INOX < 900 N/mm²
M
6
CuZn
N
13
Oil
 
wet maximum
 

Description

Application:

For use as machine tap or for cleaning existing threads by hand.
For steel conduit threads DIN 40430.

Note:

Shank produced according to DIN 40432.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart