• The item cannot be ordered due to missing prices.

Machine tap 8X1

Article no.: 132861 8X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M8×1
    Coating TiCN
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E PM
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
    Cutting direction right-hand
    Thread pitch 1 mm
    Overall length L 90 mm
    Shank ⌀ Ds 8 mm
    Shank square □ 6.2 mm
    Tapping hole ⌀ 7 mm
    Thread ⌀ 8 mm
    Type of threading tool Machine tap for dynamic machining
    Number of clamping slots 5
    Colour ring red
    Number of cutting edges Z 5
    Thread depth 12 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132861 8X1
    EAN / GTIN 4045197745699
    Manufacturer number 132861 8X1

    Application Table

    Steel < 1100 N/mm²
    P
    12
    Steel < 1400 N/mm²
    P
    7
    Steel < 55 HRC
    H
    2
    TOOLOX 33
    H
    4
    TOOLOX 44
    H
    3
    HARDOX 500 < 1600 N/mm²
    H
    2
    Graphite
    N
    15
    Oil
     

    Description

    Version:

    Sturdy version.

    Recommendation:

    For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the core hole ⌀ 0.05 to 0.3 mm larger. For use only with a length compensation chuck − even on machines with synchronised spindle drives.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart