• The item cannot be ordered due to missing prices.

Machine tap, TiCN, MF: 12X1,5

Article no.: 132861 12X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1.5
Coating TiCN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.5 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 5
Colour ring red
Number of cutting edges Z 5
Thread depth 18 mm
Type of product Tap

Identification numbers & Classifications

Article number 132861 12X1,5
EAN / GTIN 4045197745736
Manufacturer number 132861 12X1,5

Application Table

Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
7
Steel < 55 HRC
H
2
TOOLOX 33
H
4
TOOLOX 44
H
3
HARDOX 500 < 1600 N/mm²
H
2
Graphite
N
15
Oil
 

Description

Version:

Sturdy version.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the core hole ⌀ 0.05 to 0.3 mm larger. For use only with a length compensation chuck − even on machines with synchronised spindle drives.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart