• The item cannot be ordered due to missing prices.

Machine tap HSS-E Form B 7X0,75

Article no.: 132830 7X0,75

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M7×0.75
    Coating uncoated
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 374
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 0.75 mm
    Overall length L 80 mm
    Shank ⌀ Ds 5.5 mm
    Shank square □ 4.3 mm
    Tapping hole ⌀ 6.2 mm
    Thread ⌀ 7 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 21 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 132830 7X0,75
    EAN / GTIN 4045197072986
    Manufacturer number 132830 7X0,75

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Oil
     
    wet maximum
     

    Description

    Version:

    With spiral point.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart